This item is Discontinued.

Edwards Signaling Power Transformer, Evax 50/100 ANST28180

Power Transformer, Evax 50/100 (Discontinued)

  • Mfr # ANST28180
  • Zoro # G6417494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANST28180
Zoro #
G6417494
UPC #
793017005662
Country of Origin
United States

Details

Item
Power Transformer
For Use With
ANS25MD, ANS50MD, ANS100MD
Standards
UL, CSFM
Ambient Temp. Limits (F)
32 to 120 Degrees
Humidity Range (% RH)
95
Voltage
28V AC @ 180 VA

Description

Power Transformer, Ambient Temp. Limits (F) 32 to 120 Degrees , Humidity Range ( Percent RH) 95, Voltage 28V AC @ 180 VA, Standards UL, CSFM, For Use With ANS25MD, ANS50MD, ANS100MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.