Safety Coated Bottle, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA47

  • Zoro # G6419065


product price:  $37.95
/pk 12, $3.16/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52KA47
Zoro #
G6419065
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Labware Height - Metric
168 mm
Height
168mm
Depth
165mm
Width
28mm
Labware Screw Closure Size
28-400 mm
Labware Width - Metric
28 mm
Labware Depth - Metric
165 mm
Screw Closure Size
28-400 mm
Labware Height - English
6.6 in
Overall Width - Metric
28 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
74 mm
Overall Height - Metric
168 mm
Mouth Size
Narrow
Overall Depth - Metric
165 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Material
Polyethylene
Labware Closure Color
Black
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Closure Material
Thermoset
Bottle/Jar Shape
Boston Round
Labware Closure Liner Design
PolyCone
Labware Nominal Capacity - English
16 oz
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Graduation Range
Not Specified
Includes Closure
Yes
Labware Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Labware Nominal Capacity - Metric
500 mL
Special Features
Polycone Seal Liner
Labware Clarity
Colored
Labware Body Color
Amber
Capacity - Metric
500 mL
Closure Color
Black
Body Material
Glass
Capacity - English
16.9 fl oz
Graduated
No
Closure Included
Yes
Bottle Type
Sampling
Body Color
Amber
Nominal Capacity - English
16 oz
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
500 mL
Basic Material
Glass
Closure Liner Design
PolyCone
Closure Type
Screw On

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.