1/2 in Drive Impact Socket 9 mm Size Hex Deep Depth, Natural

  • Mfr # DWI-1/2D9MM

  • Zoro # G6423125


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWI-1/2D9MM
Zoro #
G6423125
UPC #
702535889401
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
9mm
Overall Length
75 mm
Socket Depth
Deep
Socket Size
9 mm
Socket Length
75 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Socket Type
Deep Well Impact
Category Type
Impact Socket
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Drive Type
Impact
Standards
ASTM A342, FM Approved
Material
Nickel Aluminum Bronze
Output Type
Hex
Measurement Type
Metric
Insulated
No
Non-Magnetic
Yes
Tether Ready
No
Socket Shape
6-Point
Locking
No
Non-Sparking
Yes
Compatible Fastener Type
Bolts, Screws
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
DeepWell Impact NonSparking Socket
Includes Locking
Locking Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 9 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.