Sharps Mailback System, 2 Gal., Screw Lid
Mfr # 2G1V4
Zoro # G6426594
product price:Â $72.95
/eaKey Features
Capacity
2 gal
Standards
EPA, FDA, OSHA
Material
Plastic
Color
Red, White
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2G1V4
Zoro #
G6426594
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
9 in
Overall Depth
5 1/2 in
Overall Height
14 1/4 in
Details
Capacity
2 gal
Item
Sharps Mailback System
Standards
EPA, FDA, OSHA
Material
Plastic
Color
Red, White
Industry Type
Healthcare
Lid Type
Screw Top
Includes
Bar-Coded Waste Shipping Containers, Prepaid and Pre-Addressed Shipping Labels, Prepaid Disposal and Tracking Documents
Container Capacity
2 gal
Description
Sharps Mailback System, 2 gal Capacity, Red, White, Lid Type Screw Top, Material Plastic, Includes Bar-Coded Waste Shipping Containers, Prepaid and Pre-Addressed Shipping Labels, Prepaid Disposal and Tracking Documents, Standards EPA, FDA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.