Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314

  • Zoro # G6428651


product price:  $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Width
M
Style Number
W10314
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10314
Zoro #
G6428651
UPC #
018464071641
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Dry
0.78
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Direct Attached
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Lug
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.39
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Outsole Material
Rubber
Completely Non Metallic
No
Liner Material
PC Dry Lining
Predominant Footwear Color
Brown
Static Dissipative
No
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Epoxy Resin
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.