Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUNYK3.04
Zoro #
G6429351
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
2-1/4"
Overall Height
1 3/4 in
Overall Width
3 1/4 in
Character Width
1 1/2 in
Details
Material
Self Adhesive Reflective Film
Number of Cards
1
Character
4
Item
Number Label
Color
Yellow/Black
Description
Number Label, Character Height 2-1/4 In., Material Self Adhesive Reflective Film, Overall Height 1 3/4 in, Overall Width 3 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.