Heat Resistant Gloves, ZetexPlus(R), 2000 Degrees F Max Temp., Tan, L, 1 PR
Mfr # 234-ZP
Zoro # G6429814
product price: $79.99
/pr
Free Shipping & Returns
Key Features
Size
L
Length
14"
Material
ZetexPlus(R)
Max. Temp.
2000 Degrees F
Lining
Wool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-ZP
Zoro #
G6429814
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Length
14"
Details
Item
Heat Resistant Gloves
Material
ZetexPlus(R)
Max. Temp.
2000 Degrees F
Lining
Wool
Color
Tan
Cuff
Straight
Thumb Style
Straight
Coating Finish
Premium Vermiculite
Cut
Gunn
Coating
Premium Vermiculite
Application
Foundries and Casting Operations, Welding and Hot Works Operations, Glass and Ceramic Plants Production, Power Generation, Petrochemical and Refining, Laboratory and Testing Facilities
Fabric Weight
35 oz.
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.