Polyurethane Task Chair, 19" to 26-3/4", No Arms, Black

  • Mfr # V7307HC

  • Zoro # G6431363


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Seat Width
18"
Base Style
5-Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V7307HC
Zoro #
G6431363
UPC #
-
Country of Origin
United States

Dimensions

Seat Width
18"
Overall Depth
27 in
Seat Height Range
19" to 26-3/4"
Overall Height
42 3/4 in
Seat Height Min.
19 in
Overall Width
27 in
Back Width
17 in
Seat Height Max.
29 in
Back Height
12"
Seat Depth
17 in
Cushion Thickness
1-1/2 in
Maximum Overall Height
42 3/4 in
Notional Size
Standard
Back Depth
1 1/2 in
Seat Thickness
1 1/2 in
Minimum Seat Height
19 in
Maximum Seat Height
27 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Drafting Chair
Base Style
5-Star
Back Material
Poly
Base Material
Reinforced Nylon
Seat Tilt Backward
None
Standards
ANSI/BIFMA
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Assembled
Partially Assembled
Seat Material
Polyurethane
Number of Glides
0
Base Color
Black
Base
Five-Star Reinforced Nylon
Office Chair Style
Task Chair
Back Tilt Forward
None
Back Color
Black
Weight Capacity
300 lb
Back Tilt Backward
None
Number of Casters
5
Seat Color
Black
Seat Tilt Forward
None
Cushion
Polyurethane
Series
Breva Value-Line
Caster Type
Hard Floor
Arm Style
No Arms
Features
Backrest Handle
Frame Color
Black
Assembly
Partially Assembled
Swivel
Yes
Seat Adjustments
Height
Support Style
Frame
Rolling
Yes
Number of Casters/Glides
5
Number of Arms
0
Tilting Back
No
Adjustable Seat
Yes
Waterfall Seat
Yes
Number of Feet
5
Swivel Angle
360 Degrees
Includes Footrest
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 27 in, Maximum Overall Height 42 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Poly, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Breva Value-Line, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.