Dayton
4/3V1120 Banded V-Belt, 112-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs
Mfr # 11X963
Zoro # G6431643
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 4/3V1120
- Number of Ribs 4
- Top Width 1-1/2"
- Thickness 3/8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs 13V714
- DAYTON B270 V-Belt, 271" Outside Length, 21/32" Top Width, 1 Ribs 6L228
- DAYTON 2/B51 Banded V-Belt, 54-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G877
- DAYTON 6/B173 Banded V-Belt, 176-3/4" Outside Length, 4" Top Width, 6 Ribs 13W376
- DAYTON BX103 Cogged V-Belt, 106 in in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3VU45 3VU45
- DAYTON A120 V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs 3X371
- DAYTON 2/8V2000 Banded V-Belt, 201" Outside Length, 2" Top Width, 2 Ribs 13G092
- DAYTON 5/B56 Banded V-Belt, 59-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13V588
- DAYTON 4/C162 Banded V-Belt, 166-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W466
- GATES Truflex V-Belts, 2L240 2L240
- DAYTON 5L770 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs 5L770
- Dayton V-Belts