Hex Nut, 2-1/4"-4, Steel, Grade 2, Black Oxide, 2-1/2 in Ht

  • Mfr # HXNTG2L2144

  • Zoro # G6431686


product price:  $92.59
/ea
Sold in multiples of 2 for $185.18
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
2-1/2 in
Hex Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HXNTG2L2144
Zoro #
G6431686
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
2-1/4"-4
Hex Height
2-1/2 in
Hex Width
3 1/2 in
Nut Height
2 1/2 in
Width Across Flats
3 1/2 in
Dia./Thread Size
2-1/4"-4

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
System of Measurement
Inch
Thread Type
ACME
Thread Direction
Left Hand
Fastener Thread Type
ACME
Thread Pitch
0.25 in
Rockwell Hardness
B85
Hex Type
Standard Hex
Fastener Thread Direction
Left Hand
Fastener Finish
Plain
Nut Style
ACME Nut
Material Grade
Grade 2
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 2 1/4 In.-4, Hex Width 3 1/2 in, Hex Height 2 1/2 in, Dimensional Standards ASME B18.5, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Rockwell Hardness B85, Thread Fit 2G, Thread Pitch 0.25 in, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.