Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER001HD-15 / 460v

  • Zoro # G6432666


product price:  $4,244.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER001HD-15 / 460v
Zoro #
G6432666
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Housing Width
12 19/32 in
Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
13 13/16 in
Maximum Lifting Length
15 ft
Body Length
21 in
Body Width
12 19/32 in
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 5/8 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
55/9 fpm
Load Capacity
250 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
1.8 A
Reeving
1
Trolley Configuration
Hook Mounted
Lubrication
Oil Bath
Thermal Protection
Included
Finish
Electrostatic Enamel
Brake
Electromagnetic
Item
Electric Chain Hoist
Hz
60
Clutch
Friction
Classification
H4
Control Cord
11 ft
Number of Speeds
2
Control
110V Push Button Control Pendant
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Body Finish
Enamel
Overload Protection Included
Yes
Motor Horsepower
3/4 hp
Chain Grade
Grade 80
Chain Material
Alloy Steel
Headroom
13 13/16 in
Number of Load Chains
1
Controls
Push Button Pendant
Pendant IP Rating
IP65
Current at Min. Voltage
3.6 A
Number of Reeves
1
Body Material
Aluminum
Includes Clutch
Clutch Included
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
Yes
Starts and Stops per Hour
120, 240
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Maximum Lift Speed
55 fpm
Includes Brake
Brake Included
Hoist IP Rating
IP55
Current at Max. Voltage
1.8 A
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Minimum Lift Speed
9 fpm
Duty Classification
H4
Clutch Type
Friction Clutch
Brake Type
DC Current
Maximum Lifting Capacity
250 lb
Programmable
Programmable by VFD
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.