Coated Gloves, Nitrile, Palm, Not Rated Abrasion Level, Black, L 1 PR
Mfr # 640-1909
Zoro # G6437466
product price:Â $2.55
/pr
Sold in multiples of 4 for $10.20
Key Features
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
640-1909
Zoro #
G6437466
UPC #
781311491090
Country of Origin
China
Dimensions
Glove Size
L
Size
L
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.