Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020CD-15 / 460V

  • Zoro # G6439842


product price:  $4,715.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020CD-15 / 460V
Zoro #
G6439842
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
5 13/32 in
Housing Length
16 29/32 in
Housing Depth
8 5/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Lifting Hook Opening Width
1 1/2 in
Body Width
5 13/32 in
Body Length
16 29/32 in
Minimum Retracted Length
27 13/16 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Brake
DC Current
Reeving
2
Number of Speeds
2
Item
Electric Chain Hoist
Lubrication
Oil Bath
Thermal Protection
Included
Clutch
Friction
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
11 ft
Classification
H4
Hz
60
Control
110V Push Button Control Pendant
Amps @ Low Volts
5.1 A
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Includes Clutch
Clutch Included
Programmable
Programmable by VFD
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Lift Speed
7 fpm
Number of Reeves
2
Minimum Lift Speed
1 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Motor Horsepower
1 1/4 hp
Chain Finish
Nickel Plated
Number of Load Chains
1
Headroom
27 13/16 in
Current at Max. Voltage
2.7 A
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
5.1 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Overload Protection Included
Yes
Body Material
Aluminum
Hoist IP Rating
IP55
For Outdoor Use
Yes
Brake Type
DC Current
Includes Brake
Brake Included
Maximum Lifting Capacity
4,000 lb
Controls
Push Button Pendant
Pendant IP Rating
IP65
Starts and Stops per Hour
120, 240
Duty Classification
H4
Body Finish
Enamel
Chain Grade
Grade 80
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.