10 in x 10 in x 10 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VG51
Zoro # G6442135
product price:Â $1.29
/ea
Sold in multiples of 25 for $32.25
Key Features
Inside Width
10 in
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VG51
Zoro #
G6442135
UPC #
812578002993
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
10 in
Inside Height
10 in
Outside Length
10 3/8 in
Outside Height
6 5/8 in, 8 5/8 in, 10 5/8 in
Wall Thickness
5/32 in
Outside Width
10 3/8 in
Inside LxWxH
10x10x10
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 10 in, 10x10x10-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 in, Outside Width 10 in, Outside Height 10 in, 10 3/8x10 3/8x10 5/8-6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.