This item is Discontinued.

Bordo Industrial Tools Bit Extension Square Drive, 1/4" 5610-SD1/4X51

Bit Extension Square Drive, 1/4" (Discontinued)

  • Mfr # 5610-SD1/4X51
  • Zoro # G6443136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5610-SD1/4X51
Zoro #
G6443136
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
51mm
Point Size
1/4"

Details

Bit Style
Square
Shank Style
Hex
SAE or Metric
SAE
Impact Rated
No
Item
Bit Extension Square Drive,1/4"

Description

Bit Extension Square Drive,1/4 In., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.