Double End Bit, Square Recess No.2, 45mm (Discontinued)
- Mfr # 5500-SR2DX45
- Zoro # G6443407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5500-SR2DX45
Zoro #
G6443407
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
45mm
Point Size
#2
Details
Bit Style
Square Recess
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Double End Bit,Square Recess No.2,45mm
Impact Rated
No
SAE or Metric
SAE
Description
Double End Bit,Square Recess No.2,45mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.