This item is Discontinued.

Bordo Industrial Tools Double End Bit, PoziDrive No.2, 45mm 5500-PZ2DX45

Double End Bit, PoziDrive No.2, 45mm (Discontinued)

  • Mfr # 5500-PZ2DX45
  • Zoro # G6443425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5500-PZ2DX45
Zoro #
G6443425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#2
Overall Length
45mm
Shank Size
1/4"

Details

Bit Style
Pozidriv
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Double End Bit,PoziDrive No.2,45mm
Impact Rated
No
SAE or Metric
SAE

Description

Double End Bit,PoziDrive No.2,45mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.