This item is Discontinued.

Bordo Industrial Tools Double End Bit, Phillips No.2,100mm 5500-PH2DX100

Double End Bit, Phillips No.2,100mm (Discontinued)

  • Mfr # 5500-PH2DX100
  • Zoro # G6443486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5500-PH2DX100
Zoro #
G6443486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Point Size
#2
Overall Length
100mm

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
SAE or Metric
SAE
Item
Double End Bit,Phillips No.2,100mm

Description

Double End Bit,Phillips No.2,100mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.