This item is Discontinued.

Bordo Industrial Tools Impact Power Bit, Phillips No.2,150mm 5405-PH2X150

Impact Power Bit, Phillips No.2,150mm (Discontinued)

  • Mfr # 5405-PH2X150
  • Zoro # G6443547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5405-PH2X150
Zoro #
G6443547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#2
Overall Length
150mm
Shank Size
1/4"

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Item
Impact Power Bit,Phillips No.2,150mm
Impact Rated
No

Description

Impact Power Bit,Phillips No.2,150mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.