This item is Discontinued.

Bordo Industrial Tools Impact Power Bit, Phillips No.2,100mm 5405-PH2X100

Impact Power Bit, Phillips No.2,100mm (Discontinued)

  • Mfr # 5405-PH2X100
  • Zoro # G6443556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5405-PH2X100
Zoro #
G6443556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#2
Overall Length
100mm
Shank Size
1/4"

Details

Bit Style
Phillips
Shank Style
Hex
Impact Rated
No
Item
Impact Power Bit,Phillips No.2,100mm
SAE or Metric
SAE

Description

Impact Power Bit,Phillips No.2,100mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.