This item is Discontinued.

Bordo Industrial Tools Power Bit, Square Recess No.2, 75mm 5400-SR2X75

Power Bit, Square Recess No.2, 75mm (Discontinued)

  • Mfr # 5400-SR2X75
  • Zoro # G6443571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5400-SR2X75
Zoro #
G6443571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#2
Overall Length
75mm

Details

Bit Style
Square Recess
Fastening Tool Item
Socket Bit
Item
Power Bit,Square Recess No.2,75mm
SAE or Metric
SAE
Impact Rated
No

Description

Power Bit,Square Recess No.2,75mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.