This item is Discontinued.

Bordo Industrial Tools Screwdriver Power Bit Set, 34Pc 5400-S1

Screwdriver Power Bit Set, 34Pc (Discontinued)

  • Mfr # 5400-S1
  • Zoro # G6443739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5400-S1
Zoro #
G6443739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#1, #2, #3, #4, #5, #6, #8, 5mm, 5/6", 1/4"
Overall Length
Various

Details

Bit Style
Phillips, Slotted, Grippa, Pozidriv, Hex, Square Recess, Nutsetter
Fastening Tool Item
Socket Bit
Item
Screwdriver Power Bit Set,34Pc
Impact Rated
No
Includes
(2) #1 Phillips 50mm Power Bit; (3) #2 Phillips 50mm Power Bit; (3) #2 Grippa 50mm Power Bit; (2) #3 Phillips 50mm Power Bit; (2) #1 Pozidriv 50mm Power Bit; (2) #2 Pozidriv 50mm Power Bit; (2) #3 Pozidriv 50mm Power Bit; (2) #3 Slotted 50mm Power Bit; (2) #4 Slotted 50mm Power Bit; (2) #5 Slotted 50mm Power Bit; (2) #6 Slotted 50mm Power Bit; (2) #8 Slotted 50mm Power Bit; (2) 5mm Hex 50mm Power Bit; (2) #1 Square Recess 50mm Power Bit; (2) #2 Square Recess 50mm Power Bit; (1) 5/16" Nutsetter 42mm; (1) 1/4" Quick Change Bit Holder 65mm
SAE or Metric
SAE, Metric

Description

Screwdriver Power Bit Set,34Pc, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.