Impact Insert Bit, Hex 5mm, 25mm (Discontinued)
- Mfr # 5305-HX5X25
- Zoro # G6444037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5305-HX5X25
Zoro #
G6444037
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Point Size
5mm
Overall Length
25mm
Details
Bit Style
Hex
Shank Style
Hex
Impact Rated
No
Item
Impact Insert Bit,Hex 5mm,25mm
SAE or Metric
Metric
Description
Impact Insert Bit,Hex 5mm,25mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.