This item is Discontinued.

Bordo Industrial Tools Insert Bit, Torx T30, 25mm 5300-TX30X25

Insert Bit, Torx T30, 25mm (Discontinued)

  • Mfr # 5300-TX30X25
  • Zoro # G6444089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5300-TX30X25
Zoro #
G6444089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25mm
Shank Size
1/4"
Point Size
T30

Details

Bit Style
Torx
Shank Style
Hex
SAE or Metric
SAE
Impact Rated
No
Item
Insert Bit,Torx T30,25mm

Description

Insert Bit,Torx T30,25mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.