Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5300-TX27X25
Zoro #
G6444107
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
25mm
Shank Size
1/4"
Point Size
T27
Details
Bit Style
Torx
Shank Style
Hex
SAE or Metric
SAE
Item
Insert Bit,Torx T27,25mm
Impact Rated
No
Description
Insert Bit,Torx T27,25mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.