This item is Discontinued.

Bordo Industrial Tools Insert Bit, Square Recess No.1, 25mm 5300-SR1X25

Insert Bit, Square Recess No.1, 25mm (Discontinued)

  • Mfr # 5300-SR1X25
  • Zoro # G6444299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5300-SR1X25
Zoro #
G6444299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25mm
Shank Size
1/4"
Point Size
#1

Details

Bit Style
Square Recess
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Item
Insert Bit,Square Recess No.1,25mm
Impact Rated
No

Description

Insert Bit,Square Recess No.1,25mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.