Insert Bit, PoziDrive No.3, 25mm (Discontinued)
- Mfr # 5300-PZ3X25
- Zoro # G6444341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5300-PZ3X25
Zoro #
G6444341
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
25mm
Point Size
#3
Shank Size
1/4"
Details
Bit Style
Pozidriv
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
Item
Insert Bit,PoziDrive No.3,25mm
SAE or Metric
SAE
Description
Insert Bit,PoziDrive No.3,25mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.