Insert Bit, PH Grippa No.1, 25mm (Discontinued)
- Mfr # 5300-PH1GX25
- Zoro # G6444457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5300-PH1GX25
Zoro #
G6444457
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
25mm
Shank Size
1/4"
Point Size
#1
Details
Bit Style
Grippa
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Insert Bit,PH Grippa No.1,25mm
Impact Rated
No
SAE or Metric
SAE
Description
Insert Bit,PH Grippa No.1,25mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.