This item is Discontinued.

Bordo Industrial Tools Insert Bit, Hex 3mm, 25mm 5300-HX3X25

Insert Bit, Hex 3mm, 25mm (Discontinued)

  • Mfr # 5300-HX3X25
  • Zoro # G6444621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5300-HX3X25
Zoro #
G6444621
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25mm
Shank Size
1/4"
Point Size
3mm

Details

Bit Style
Hex
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
SAE or Metric
Metric
Item
Insert Bit,Hex 3mm,25mm

Description

Insert Bit,Hex 3mm,25mm, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.