This item is Discontinued.

Lenox Carbide Hole Saw, Carbide Grit, 1-1/2 In 2992424CG

Carbide Hole Saw, Carbide Grit, 1-1/2 In (Discontinued)

  • Mfr # 2992424CG
  • Zoro # G6446553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2992424CG
Zoro #
G6446553
UPC #
082472299243
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1 3/4 in
Thread Size
5/8-18
Shank Size
1/2 in Hex
Saw Dia.
1 1/2 in
Pilot Drill Size
1/4 in dia x 3 1/4 inL

Details

Primary Saw Application
Specialty
Tooth Material
Carbide Grit
Application
Tile, Stone and Abrasives
Arbor Design
Not Included
Teeth per Inch
Variable Pitch
Replacement Pilot Drill No.
Mfr. No. 1779810
Replacement Arbor No.
Mfr. No. 1779772
Item
Hole Saw
Impact Rated
No
For Use With
DRILL

Description

Hole Saw, Arbor Design Not Included, Tooth Material Carbide Grit, Saw Dia. 1 1/2 in, Teeth per Inch Variable Pitch, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 5/8-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 inL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.