Variable Frequency Drive, 15 HP, 208-240V (Discontinued)
- Mfr # ATV61HD11M3X
- Zoro # G6446657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATV61HD11M3X
Zoro #
G6446657
UPC #
785901525615
Country of Origin
Unknown
Dimensions
Height
15.75 in
Width
9.06 in
Depth
8.39 in
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0.5 to 500 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.