Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8510
Zoro #
G6446903
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
8.08mm
Pitch Diameter Limit
D9
Thread Length
22.00mm
Tap Size
M8
Overall Length
90.00mm
Tap Dimension Type
Metric
Details
Item
Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
3
Tap Thread Type
Metric Fine
List Number
8510
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 90.00mm, High Speed Steel, TiCN, Right Hand, Thread Length 22.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.