13 Piece SAE L-Shape Hex Key Set, 67037

  • Mfr # 67037

  • Zoro # G6447148


product price:  $33.79
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67037
Zoro #
G6447148
UPC #
37231670375
Country of Origin
United States

Dimensions

Tip Size
0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Length Family
Extra Long

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Material
Steel
Finish
ProGuard
Key Shape
L

Description

Maxtorque Ball End On Short Arm Which Allows Access To Screw Heads Located In Tight Spaces Straight In Or At An Angle.The Maxtorque Ball End Delivers 50% More Torque Than Conventional Ball Ends.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.