Pavement Stencil, Message, Do Not, 96 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-79635

  • Zoro # G6452065


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Do Not
Character Height
96 in
Number of Pieces
5
Overall Height
104 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-79635
Zoro #
G6452065
UPC #
815218023327
Country of Origin
United States

Dimensions

Character Height
96 in
Overall Height
104 in
Character Width
112 in
Thickness
0.063 in
Overall Width
120 in
Overall Stencil Height
104 in
Message or Symbol Width
168 in
Message or Symbol Height
96 in
Overall Stencil Width
120 in
Overall Stencil Thickness
0.063 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Do Not
Number of Pieces
5
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Application
Road and Highway
Reusable
Yes
Self-Adhesive
No
Stencil Character
Do Not
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Light
Standards
FHWA, USDOT
Interlock
No
Character Type
Message
Interlocking
No
Includes
Do Not
MUTCD Compliant
Yes
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Do Not
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Do Not, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 168 in, MUTCD Compliant Yes, Number of Pieces 5, Overall Stencil Height 104 in, Overall Stencil Thickness 0.063 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.