Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening

  • Mfr # LB008-SC-15

  • Zoro # G6456301


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
16 ft
Hook Opening
31/32 in
Lever Length
9 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB008-SC-15
Zoro #
G6456301
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
16 ft
Lever Length
9 19/32 in
Manufacturers Warranty Length
1 yr
Body Width
4 11/16 in
Lifting Hook Opening Width
29/32 in
Mfr. Warranty Length
1 yr
Body Depth
5 11/16 in
Minimum Retracted Length
11 in
Maximum Lifting Length
15 ft

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Hook Opening
31/32 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
36 lb
Min. Between Hooks
11 in
Brake
Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Color
Yellow
Operating Position
Horizontal, Vertical
Chain Material
Nickel Plated
Included Components
Safety Latch Hooks
Overload Protection Included
Yes
Number of Reeves
1
Maximum Pulling Capacity
1,500 lb
Body Material
Steel
Chain Grade
Grade 100
Maximum Lifting Capacity
1,500 lb
Lifting Hook Type
Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Finish
Powder Coated
Includes Clutch
Clutch Included
Headroom
11 in
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Power Source
Lever
Brake Type
Weston Style

Description

Lever Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.