13 Gallon Step Trash Can With AirStep Technology

  • Mfr # HLS13SS

  • Zoro # G6456406


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Rectangular
Color
Silver
Height
22.25 in
Overall Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLS13SS
Zoro #
G6456406
UPC #
814839020517
Country of Origin
China

Dimensions

Height
22.25 in
Overall Width
11.75 in
Length
16.5

Details

Container Capacity
13 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
Step Pedal
Material
Stainless Steel
Features
Smudge Resistant, Vented, Sensor, Fingerprint Resistant, Foot Pedal, Easy to Clean, Handle

Description

Trash Can 13 Gallon Step With AirStep Te

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.