13 gal Rectangular Indoor Metal Can, Silver, Pedal Sensor Lid, Stainless Steel, 11.75 in

  • Mfr # HLS13SR

  • Zoro # G6456546


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Rectangular
Color
Silver
Height
22.25 in
Overall Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLS13SR
Zoro #
G6456546
UPC #
814839021453
Country of Origin
China

Dimensions

Height
22.25 in
Overall Width
11.75 in
Length
16.5

Details

Container Capacity
13 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
Pedal Sensor Lid
Material
Stainless Steel
Features
Foot Pedal, Handle, Smudge Resistant, Sensor

Description

Trash Can 13 Gal Pedal Sensor Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.