Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft

  • Mfr # TCR2000C2-10

  • Zoro # G6456983


product price:  $7,842.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Housing Length
13 1/2 in
Hoist Lift
10 ft
Lift Speed
11 fpm
Air Consumption
53 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR2000C2-10
Zoro #
G6456983
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
11 ft
Housing Width
8 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Overall Length
13-1/2"
Overall Width
8-5/16"
Body Length
13 1/2 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
21 13/16 in
Body Depth
13 1/2 in
Mfr. Warranty Length
1 yr
Air Inlet Size
1/2 in
Lifting Hook Opening Width
1 3/16 in
Body Width
8 in

Details

Load Capacity
4,000 lb
Hoist Lift
10 ft
Lift Speed
11 fpm
Air Consumption
53 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCR
Control
Pull Cord
Min. Between Hooks
21 13/16 in
Standards
ANSI/ASME B30.17
Reeving
2
Finish
Acrylic Resin Paint
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Air Pressure
90 psi
Noise Level
92 dB
Brake
Self Adjusting
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Item
Air Chain Hoist
Air Inlet Gender
Female
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Cast Iron
Programmable
Non-Programmable
Number of Reeves
2
Minimum Air Consumption
53 cfm
Overload Protection Included
Yes
Minimum Air Pressure
60 psi
Mount Type
Hook Mounted - No Trolley
Controls
Pull Cord
Chain Grade
Grade 80
Maximum Air Consumption
60 cfm
Air Inlet Type
NPT
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Not Included
Maximum Air Pressure
90 psi
Fixed Lift Speed
11 fpm
Number of Load Chains
2
Headroom
21 4/5 in
Body Finish
Painted
Includes Brake
Brake Included
Included Components
Chain Container
Brake Type
Self-Adjusting
Sound Level
92 dB
Maximum Lifting Capacity
4,000 lb
Chain Material
Black Carbon
Resistance Properties
Weather Resistant

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Fixed Lift Speed 11 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 4/5 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 60 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.