Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-1500-2-YL-S

  • Mfr # PS-1500-2-YL-S

  • Zoro # G6457805


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Color
Yellow
Material
PermaSleeve(R) Polyolefin
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-1500-2-YL-S
Zoro #
G6457805
UPC #
662820810919
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
2 in
Core Diameter
3 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Color
Yellow
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
3:1
Adhesive
Non-Adhesive
Labels per Roll
100
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Material Series
B-342
Maximum Wire Gauge
1 AWG
Recommended Ribbon
IP-R6600, R6600
Labels per Row
1
Label Finish
Matte
Minimum Wire Gauge
8 AWG
Product Type
Wire Marking Sleeve
Label Color
Yellow
Compatible Mfr Part Number
IP-R6600, R6600
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.