Stack Chair Classic Series, Plastic Wine, Grade 3 to 4 (Discontinued)
- Mfr # 9016RED50CHRM
- Zoro # G6459083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9016RED50CHRM
Zoro #
G6459083
UPC #
046231077206
Country of Origin
United States
Dimensions
Depth
19-1/2"
Width
16-3/4"
Height
16"
Details
Material
Plastic
Color
Wine
Item
Stack Chair
Grade Level
3 to 4
Series
Classic
Description
Stack Chair, Series Classic, Material Plastic, Height 16 In., Width 16-3/4 In., Depth 19-1/2 In., Color Wine, Grade Level 3-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.