Countersink, 6 FL, 120 Deg, 3/8, Cobalt, TiN

  • Mfr # 919-000-882

  • Zoro # G6459327


product price:  $19.29
/ea

Key Features

Countersink Angle
120 Degrees
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
919-000-882
Zoro #
G6459327
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Body Dia. (In.)
3/8
Shank Dia. (In.)
1/4
Shank Length
7/8 in
Shank Length (In.)
7/8
Overall Length (In.)
1-3/4
Size - Decimal
3/8 in - 0.3750

Details

Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
6
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle
120 Degrees
Type
Single Ended
Finish - Machining
TiN
Number of Pieces
1
Measurement System
Fractional Inch
Material
Cobalt
Included Angle (Deg.)
120
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 120 Degrees , 3/8 in, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.