26 in x 20 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VJ01
Zoro # G6459976
product price:Â $5.95
/ea
Sold in multiples of 15 for $89.25
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55VJ01
Zoro #
G6459976
UPC #
848109006529
Country of Origin
United States
Dimensions
Inside Length
26 in
Inside Width
20 in
Inside Height
14 in
Outside Width
20 3/8 in
Outside Length
26 3/8 in
Wall Thickness
5/32 in
Outside Height
14 5/8 in
Inside LxWxH
26x20x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 20 in, Inside Height 14 in, 26x20x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 in, Outside Width 20 in, Outside Height 14 in, 26 3/8x20 3/8x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.