Swab2 3/8 in Hand L, 3/32 in Dia, PK500

  • Mfr # 41050

  • Zoro # G6460168


product price:  $73.89
/pk 500, $0.15/ea

Key Features

Type
Cleanroom
Style
Foam Cover
Material
Polyurethane/Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41050
Zoro #
G6460168
UPC #
032599041218
Country of Origin
Costa Rica

Dimensions

Tip Width
1/8 in
Tip Length
13/32 in
Handle Length
2 3/8 in
Overall Length
2 3/4 in
Handle Diameter
3/32 in

Details

Item
Swab
Type
Cleanroom
Style
Foam Cover
Material
Polyurethane/Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue
Handle Material
Polypropylene
Tip Material
Polyurethane Foam
Sterile/Non-Sterile
Non-Sterile
Handle Color
White
Number of Tips
1
Features
100 ppi Reticulated Medical-Grade Foam, Fiberless Construction Does Not Generate Particles, Adhesive and Binder Free
Tip Shape
Rectangular

Description

Swab, Handle Material Polypropylene, Handle Length 2 3/8 in, Tip Material Polyurethane Foam, Tip Length 13/32 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue, Features 100 ppi Reticulated Medical-Grade Foam, Fiberless Construction Does Not Generate Particles, Adhesive and Binder Free, Overall Length 2 3/4 in, Handle Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.