Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500

  • Mfr # 21050

  • Zoro # G6460186


product price:  $167.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Foam Cover
Material
Foam
Color
White
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21050
Zoro #
G6460186
UPC #
032599040938
Country of Origin
Costa Rica

Dimensions

Handle Length
1 3/4 in
Tip Width
1/8 in
Overall Length
2 3/4 in
Tip Length
1 3/32 in

Details

Item
Swab
Type
Cleanroom
Style
Foam Cover
Material
Foam
Color
White
Handle Material
Nylon
Tip Shape
Pointed
Tip Material
Polyurethane Foam
Tip Attachment
Wrapped
Handle Color
White
Number of Tips
1
Sterile/Non-Sterile
Non-Sterile

Description

Swab, Handle Material Nylon, Handle Length 1 3/4 in, Tip Material Polyurethane Foam, Tip Length 1 3/32 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Overall Length 2 3/4 in, Tip Attachment Wrapped, Handle Color White, Tip Width 1/8 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.