Swab, 6 in L, 5 in Hand L, PK100

  • Mfr # 25183

  • Zoro # G6460448


product price:  $146.99
/pk 100, $1.47/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Ergonomic
Material
Foam
Color
White
Application
Cleaning Fiber Optic Backplane Bulkhead Connections
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25183
Zoro #
G6460448
UPC #
032599092821
Country of Origin
Costa Rica

Dimensions

Handle Length
5 in
Tip Length
1 in
Tip Width
3/32 in
Overall Length
6 in

Details

Item
Swab
Type
Cleanroom
Style
Ergonomic
Material
Foam
Color
White
Application
Cleaning Fiber Optic Backplane Bulkhead Connections
Handle Material
Polypropylene
Tip Shape
Pointed
Sterile/Non-Sterile
Non-Sterile
Features
Adhesives, No Fibers or Binders, Scientifically Designed Head Conforms to a Connector Face, Wicking Action of Foam Quickly Pulls Solvent from Surfaces
Handle Color
White
Number of Tips
1
Tip Attachment
Wrapped
Tip Material
Polyurethane Foam

Description

Swab, Handle Material Polypropylene, Handle Length 5 in, Tip Material Polyurethane Foam, Tip Length 1 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Fiber Optic Backplane Bulkhead Connections, Features Adhesives, No Fibers or Binders, Scientifically Designed Head Conforms to a Connector Face, Wicking Action of Foam Quickly Pulls Solvent from Surfaces, Overall Length 6 in, Tip Attachment Wrapped, Handle Color White, Tip Width 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.