Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100

  • Mfr # 51353

  • Zoro # G6460457


product price:  $77.85
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51353
Zoro #
G6460457
UPC #
032599046763
Country of Origin
Costa Rica

Dimensions

Tip Length
1 1/8 in
Tip Width
5/32 in
Overall Length
2 3/4 in
Handle Length
1 5/8 in
Handle Diameter
3/32 in

Details

Item
Swab
Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Applying Chemicals and Solvents, Cleaning High End Disk Drive Components, Cleaning Micro-Mechanical Devices, Cleaning Surfaces for the Aerospace Industry
Handle Material
Glass Filled Nylon
Number of Tips
1
Handle Color
White
Tip Shape
Pointed
Tip Material
Polyester
Tip Attachment
Wrapped
Sterile/Non-Sterile
Non-Sterile
Features
Solvent Compatibility, High Strength and Durable Head, Low Particulate and Nonvolatile Residue Contamination, Adhesive and Binder Free, No Edge Seamless Head Design on All Swabs

Description

Swab, Handle Material Glass Filled Nylon, Handle Length 1 5/8 in, Tip Material Polyester, Tip Length 1 1/8 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Chemicals and Solvents, Cleaning High End Disk Drive Components, Cleaning Micro-Mechanical Devices, Cleaning Surfaces for the Aerospace Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.