Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500

  • Mfr # 20050

  • Zoro # G6460466


product price:  $143.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Foam Cover
Material
Foam
Color
White
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20050
Zoro #
G6460466
UPC #
032599040877
Country of Origin
Costa Rica

Dimensions

Tip Length
1 1/16 in
Handle Length
1 1/2 in
Tip Width
1/8 in
Overall Length
2 5/8 in

Details

Item
Swab
Type
Cleanroom
Style
Foam Cover
Material
Foam
Color
White
Handle Material
Wood
Sterile/Non-Sterile
Non-Sterile
Tip Attachment
Wrapped
Tip Material
Polyurethane Foam
Number of Tips
1
Tip Shape
Pointed
Handle Color
White

Description

Swab, Handle Material Wood, Handle Length 1 1/2 in, Tip Material Polyurethane Foam, Tip Length 1 1/16 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Overall Length 2 5/8 in, Tip Attachment Wrapped, Handle Color White, Tip Width 1/8 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.