36 in x 12 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VJ45
Zoro # G6460642
product price:Â $4.15
/ea
Sold in multiples of 20 for $83.00
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VJ45
Zoro #
G6460642
UPC #
848109006864
Country of Origin
United States
Dimensions
Inside Length
36 in
Inside Width
12 in
Inside Height
6 in
Wall Thickness
5/32 in
Outside Width
12 3/8 in
Outside Length
36 3/8 in
Outside Height
6 5/8 in
Inside LxWxH
36x12x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 36 in, Inside Width 12 in, Inside Height 6 in, 36x12x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 in, Outside Width 12 in, Outside Height 6 in, 36 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.