17 in x 17 in x 9 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VH29
Zoro # G6460737
product price:Â $3.29
/ea
Sold in multiples of 25 for $82.25
Key Features
Inside Length
17 in
Inside Height
9 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VH29
Zoro #
G6460737
UPC #
841436007504
Country of Origin
United States
Dimensions
Inside Length
17 in
Inside Width
17 in
Inside Height
9 in
Outside Width
17 3/8 in
Wall Thickness
5/32 in
Outside Height
9 5/8 in
Outside Length
17 3/8 in
Inside LxWxH
17x17x9
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 9 in, 17x17x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 in, Outside Width 17 in, Outside Height 9 in, 17 3/8x17 3/8x9 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.