Swab, 5 3/4 in L, 1/8 in Dia, PK500

  • Mfr # 36060

  • Zoro # G6460834


product price:  $207.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36060
Zoro #
G6460834
UPC #
032599044127
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Handle Length
5 in
Handle Diameter
1/8 in
Tip Width
7/32 in
Tip Length
3/4 in

Details

Item
Swab
Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces
Handle Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Handle Color
White
Number of Tips
1
ISO Class
ISO 4
Features
Does Not Generate Loose Fibers or Particles, Solvent Compatibility, Good for Tight Tolerance Work, High Absorbency and Absorbency Rate, Micro-Fiber Has Increased Number of Microspace to Trap More Particles, Adhesive and Binder Free
Tip Material
Polyester
Tip Shape
Rectangular

Description

Swab, Handle Material Polypropylene, Handle Length 5 in, Tip Material Polyester, Tip Length 3/4 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.